Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.25-1845

  • Zoro # G804841608


product price: $30.49
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Material Grade
S45C
Metric Module Pitch
1.25
Gear Shape
B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.25-1845
Zoro #
G804841608
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.66 mm
Pitch Diameter
22.5 mm
Outside Diameter
25.72 mm
Bore Diameter Tolerance
H7
Bore Diameter
8 mm
Hub Diameter
19 mm
Face Width
9 mm

Details

Item
Bevel Gear
Number of Teeth
18
Material
Carbon Steel
Material Grade
S45C
Metric Module Pitch
1.25
Gear Shape
B3
Ratio
2.5
Hub Projection
11.2 mm
Precision Class
JIS B 1704:1978 Grade 3
Bore Type
Plain
Tooth Form
Straight
System of Measurement
Metric
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Mounting Distance
40 mm
Pressure Angle
20 Degrees

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.