Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-1260

  • Zoro # G304841788


product price: $60.89
/ea

Key Features

Number of Teeth
12
Material
Carbon Steel
Bore Diameter Tolerance
H7
Gear Shape
B8
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-1260
Zoro #
G304841788
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
12.2 mm
Face Width
12 mm
Outside Diameter
22.24 mm
Overall Length
97.06 mm
Hub Diameter
15 mm
Screw Thread Size
M5
Pitch Diameter
18 mm

Details

Item
Bevel Gear
Number of Teeth
12
Material
Carbon Steel
Gear Shape
B8
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
Finish
Black Oxide
Ratio
5
Mounting Distance
50 mm
Hub Type
Hub with Set Screws
Maximum Teeth Hardness
194 HB
Tooth Form
Straight
Hub Projection
4.7 mm
Number of Set Screws
1
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Includes
Set Screw

Description

Bevel Gear, Bore Diameter 12.2 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape B8, Hub Diameter 15 mm, Hub Projection 4.7 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.5, Mounting Distance 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.