Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Bevel Gears

  • Mfr # SB1.5-1560

  • Zoro # G004841828


product price: $31.89
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Bore Diameter
8 mm
Gear Shape
B3
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-1560
Zoro #
G004841828
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Pitch Diameter
22.5 mm
Hub Diameter
18 mm
Outside Diameter
26.66 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
Overall Length
23.01 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Gear Shape
B3
Material Grade
S45C
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Tooth Form
Straight
Mounting Distance
56 mm
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
10.4 mm
Ratio
4
Metric Module Pitch
1.5

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.