Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2-4020

  • Zoro # G404841787


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Carbon Steel
Metric Module Pitch
2
Material Grade
S45C
Hub Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-4020
Zoro #
G404841787
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Bore Diameter Tolerance
H7
Pitch Diameter
80 mm
Outside Diameter
81.17 mm
Bore Diameter
12 mm
Face Width
15 mm
Overall Length
32.37 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Metric Module Pitch
2
Material Grade
S45C
Mounting Distance
45 mm
Pressure Angle
20 Degrees
Ratio
2
Gear Shape
B4
Tooth Form
Straight
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
18 mm
Finish
Black Oxide
Bore Type
Plain

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.