Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB2.5-2040

  • Zoro # G104841667


product price: $65.75
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Bore Diameter Tolerance
H7
Metric Module Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2.5-2040
Zoro #
G104841667
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Face Width
20 mm
Outside Diameter
56.01 mm
Hub Diameter
40 mm
Pitch Diameter
50 mm
Overall Length
43.78 mm
Bore Diameter
12 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Metric Module Pitch
2.5
Material Grade
S45C
Hub Projection
22.5 mm
Mounting Distance
75 mm
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Ratio
2
Precision Class
JIS B 1704:1978 Grade 3
Pressure Angle
20 Degrees
Finish
Black Oxide
Tooth Form
Straight
Gear Shape
B3

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.