Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN1-20L

  • Zoro # G304841382


product price: $21.89
/ea

Key Features

Pressure Angle
20 Degrees
System of Measurement
Metric
Face Width
10 mm
Gear Shape
S1
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN1-20L
Zoro #
G304841382
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter Tolerance
H7
Overall Length
20 mm
Outside Diameter
30.28 mm
Hub Diameter
25 mm
Pitch Diameter
28.28 mm
Bore Diameter
8 mm

Details

Item
Screw Gear
Pressure Angle
20 Degrees
System of Measurement
Metric
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Tooth Direction
Left Hand
Bore Type
Plain
Number of Teeth
20
Gear Type
Screw
Finish
Black Oxide
Material
Carbon Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
1
Spiral Angle
45 Degrees
Hub Projection
10 mm

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.