Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2-13R

  • Zoro # G504841465


product price: $38.39
/ea

Key Features

Bore Diameter Tolerance
H7
Hub Projection
15 mm
Bore Type
Plain
Finish
Black Oxide
Metric Module Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2-13R
Zoro #
G504841465
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
30 mm
Outside Diameter
40.77 mm
Bore Diameter
12 mm
Face Width
20 mm
Overall Length
35 mm
Pitch Diameter
36.77 mm

Details

Item
Screw Gear
Hub Projection
15 mm
Bore Type
Plain
Finish
Black Oxide
Metric Module Pitch
2
Tooth Direction
Right Hand
Spiral Angle
45 Degrees
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
13
Material
Carbon Steel
Pressure Angle
20 Degrees
Gear Type
Screw
Gear Shape
S1
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.