Carbon Steel Screw Gears
Mfr # SN2-20L
Zoro # G904841478
product price: $54.49
/eaKey Features
Outside Diameter
60.57 mm
Metric Module Pitch
2
Bore Diameter
15 mm
Overall Length
35 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2-20L
Zoro #
G904841478
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
60.57 mm
Bore Diameter
15 mm
Overall Length
35 mm
Face Width
20 mm
Hub Diameter
45 mm
Pitch Diameter
56.57 mm
Bore Diameter Tolerance
H7
Details
Item
Screw Gear
Metric Module Pitch
2
System of Measurement
Metric
Bore Type
Plain
Number of Teeth
20
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Tooth Direction
Left Hand
Gear Shape
S1
Pressure Angle
20 Degrees
Finish
Black Oxide
Spiral Angle
45 Degrees
Hub Projection
15 mm
Gear Type
Screw
Material
Carbon Steel
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.