Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-30R

  • Zoro # G604841402


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Pressure Angle
20 Degrees
Bore Diameter Tolerance
H7
Finish
Black Oxide
Hub Projection
18 mm
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-30R
Zoro #
G604841402
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Face Width
25 mm
Hub Diameter
90 mm
Overall Length
43 mm
Outside Diameter
133.28 mm
Pitch Diameter
127.28 mm

Details

Item
Screw Gear
Pressure Angle
20 Degrees
Finish
Black Oxide
Hub Projection
18 mm
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Gear Shape
S1
Tooth Direction
Right Hand
Spiral Angle
45 Degrees
Metric Module Pitch
3
Number of Teeth
30
Bore Type
Plain
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.