Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-15R

  • Zoro # G304841429


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tooth Direction
Right Hand
Material
Carbon Steel
Gear Type
Screw
Bore Diameter Tolerance
H7
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-15R
Zoro #
G304841429
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Outside Diameter
92.85 mm
Face Width
30 mm
Overall Length
50 mm
Hub Diameter
70 mm
Pitch Diameter
84.85 mm

Details

Item
Screw Gear
Tooth Direction
Right Hand
Material
Carbon Steel
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Spiral Angle
45 Degrees
Metric Module Pitch
4
Bore Type
Plain
Hub Projection
20 mm
Finish
Black Oxide
Gear Shape
S1
Pressure Angle
20 Degrees
System of Measurement
Metric
Number of Teeth
15

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.