Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-1845L

  • Zoro # G704841586


product price: $73.49
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 4
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-1845L
Zoro #
G704841586
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
32 mm
Pitch Diameter
36 mm
Bore Diameter
10 mm
Overall Length
28.54 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
14 mm
Outside Diameter
40.42 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
18
Material
Carbon Steel
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 4
Finish
Black Oxide
Mounting Distance
60 mm
Gear Shape
B3
Teeth Heat Treatment
Hardened Teeth
Metric Module Pitch
2
Pressure Angle
20 Degrees
Hub Projection
14.2 mm
Tooth Direction
Left Hand
Maximum Teeth Hardness
60 HRC
Material Grade
S45C
Tooth Form
Spiral
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
Ratio
2.5

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.