Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-4515R

  • Zoro # G204841581


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Metric Module Pitch
2.5
Pitch Diameter
112.5 mm
Material Grade
S45C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-4515R
Zoro #
G204841581
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
112.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm
Overall Length
38.25 mm
Bore Diameter
15 mm
Outside Diameter
113.32 mm
Hub Diameter
50 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Metric Module Pitch
2.5
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 4
Gear Shape
B4
Finish
Black Oxide
Bore Type
Plain
Hub Projection
22 mm
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Pressure Angle
20 Degrees
Spiral Angle
35 Degrees
Mounting Distance
50 mm
Ratio
3
System of Measurement
Metric
Tooth Direction
Right Hand
Tooth Form
Spiral
Teeth Heat Treatment
Hardened Teeth

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.