Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG1-100R1

  • Zoro # G304669962


product price: $70.59
/ea

Key Features

Tooth Direction
Right Hand
Outside Diameter
103 mm
Hub Projection
10 mm
Gear Shape
H1
Face Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG1-100R1
Zoro #
G304669962
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
103 mm
Face Width
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
10 mm
Overall Length
20 mm
Pitch Diameter
100.2 mm
Hub Diameter
40 mm

Details

Tooth Direction
Right Hand
Hub Projection
10 mm
Gear Shape
H1
Item
Worm Wheel
Number of Starts
1
System of Measurement
Metric
Precision Class
KHK W 002 Grade 4
Material
Cast Iron
Pressure Angle
20 Degrees
Reduction Ratio
100
Number of Teeth
100
Bore Type
Plain
Metric Module Pitch
1

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.