Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2-20L2

  • Zoro # G404669978


product price: $42.79
/ea

Key Features

System of Measurement
Metric
Tooth Direction
Left Hand
Reduction Ratio
10
Pitch Diameter
40.34 mm
Number of Starts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2-20L2
Zoro #
G404669978
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
40.34 mm
Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
35 mm
Outside Diameter
46 mm
Bore Diameter
12 mm
Hub Diameter
33 mm

Details

System of Measurement
Metric
Tooth Direction
Left Hand
Reduction Ratio
10
Number of Starts
2
Number of Teeth
20
Bore Type
Plain
Pressure Angle
14.5 Degrees
Metric Module Pitch
2
Material
Cast Iron
Item
Worm Wheel
Gear Shape
H1
Hub Projection
13 mm
Precision Class
KHK W 002 Grade 4

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.