Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG2.5-60R1

  • Zoro # G404670011


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Hub Projection
14 mm
Metric Module Pitch
2.5
Material
Cast Iron
System of Measurement
Metric
Reduction Ratio
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG2.5-60R1
Zoro #
G404670011
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Face Width
22 mm
Outside Diameter
157.5 mm
Overall Length
36 mm
Hub Diameter
55 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
150.34 mm

Details

Hub Projection
14 mm
Metric Module Pitch
2.5
Material
Cast Iron
System of Measurement
Metric
Reduction Ratio
60
Tooth Direction
Right Hand
Gear Shape
HB
Number of Teeth
60
Item
Worm Wheel
Precision Class
KHK W 002 Grade 4
Pressure Angle
20 Degrees
Bore Type
Plain
Number of Starts
1

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.