Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finished Bore Steel Miter

  • Mfr # SMB2-20

  • Zoro # G704845485


product price: $52.39
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Pitch Diameter
40 mm
Gear Shape
BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB2-20
Zoro #
G704845485
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
40 mm
Keyway Depth
2.3 mm
Screw Thread Size
M5
Keyway Width
5 mm
Outside Diameter
42.83 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7
Hub Diameter
34 mm
Face Width
10 mm
Overall Length
24.89 mm

Details

Item
Bore Miter Gear
Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Gear Shape
BK
For Shaft Angle
90 Degrees
Material Grade
S45C
Hub Type
Hub with Set Screws
Mounting Distance
37 mm
Bore Type
Finished
Tooth Form
Straight
Finish
Black Oxide
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
1
Precision Class
JIS B 1704:1978 Grade 4
Includes
Set Screw
Minimum Teeth Hardness
50 HRC
Pressure Angle
20 Degrees
Metric Module Pitch
2
Hub Projection
14 mm

Description

Bore Miter Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 10 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 34 mm, Hub Projection 14 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.