Gear Rack, Carbon Steel, 20 Degrees, S45C
Mfr # SRF1-500
Zoro # G304670234
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Teeth
159
Maximum Teeth Hardness
95 HRB
System of Measurement
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRF1-500
Zoro #
G304670234
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Height
11 mm
Overall Height
12 mm
Face Width
10 mm
Overall Length
499.51 mm
Details
Item
Gear Rack
Material
Carbon Steel
Number of Teeth
159
Maximum Teeth Hardness
95 HRB
System of Measurement
Metric
Finish
Black Oxide
Pressure Angle
20 Degrees
Material Grade
S45C
End Type
Machined Ends
Metric Module Pitch
1
Tapped Mounting Holes
No
Material Fabrication
Machined
Description
Gear Rack, End Type Machined Ends, Face Width 10 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1, Number of Teeth 159, Overall Height 12 mm, Overall Length 499.51 mm, Pitch Height 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.