Zoro Homepage

Gear Rack, Carbon Steel, Machined Ends, Machined

  • Mfr # SRF1.5-2000

  • Zoro # G104670281


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Height
20 mm
Tapped Mounting Holes
No
Material Fabrication
Machined
Overall Length
2,049.88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF1.5-2000
Zoro #
G104670281
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
20 mm
Overall Length
2,049.88 mm
Face Width
15 mm
Pitch Height
18.5 mm

Details

Item
Gear Rack
Material
Carbon Steel
Tapped Mounting Holes
No
Material Fabrication
Machined
Maximum Teeth Hardness
95 HRB
Pressure Angle
20 Degrees
Material Grade
S45C
Number of Teeth
435
End Type
Machined Ends
Metric Module Pitch
1.5
Finish
Black Oxide
System of Measurement
Metric

Description

Gear Rack, End Type Machined Ends, Face Width 15 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1.5, Number of Teeth 435, Overall Height 20 mm, Overall Length 2,049.88 mm, Pitch Height 18.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.