Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Rack, Alloy Steel, 100 mm, 225 HB

  • Mfr # KRHG2.5-100R

  • Zoro # G904670146


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Minimum Teeth Hardness
225 HB
Pitch Height
27.5 mm
System of Measurement
Metric
Maximum Teeth Hardness
285 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRHG2.5-100R
Zoro #
G904670146
UPC #
-
Country of Origin
China

Dimensions

Pitch Height
27.5 mm
Overall Length
100 mm
Face Width
20 mm
Overall Height
30 mm

Details

Item
Gear Rack
Material
Alloy Steel
Minimum Teeth Hardness
225 HB
System of Measurement
Metric
Maximum Teeth Hardness
285 HB
Material Grade
SCM440
Pressure Angle
20 Degrees
Number of Teeth
10
Helix Direction
Right Hand
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
21.5 Degrees
Tapped Mounting Holes
No
Metric Module Pitch
2.5

Description

Gear Rack, Face Width 20 mm, Helix Direction Right Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 2.5, Minimum Teeth Hardness 225 HB, Number of Teeth 10, Overall Height 30 mm, Overall Length 100 mm, Pitch Height 27.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.