Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Rack, Carbon Steel, 5 mm, 95 HRB

  • Mfr # SR0.5-100

  • Zoro # G504670171


product price: $25.19
/ea

Key Features

Material
Carbon Steel
Tapped Mounting Holes
No
Metric Module Pitch
0.5
Number of Teeth
62
Face Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR0.5-100
Zoro #
G504670171
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
5 mm
Pitch Height
11.5 mm
Overall Height
12 mm
Overall Length
101 mm

Details

Item
Gear Rack
Material
Carbon Steel
Tapped Mounting Holes
No
Metric Module Pitch
0.5
Number of Teeth
62
Maximum Teeth Hardness
95 HRB
Pressure Angle
20 Degrees
Material Grade
S45C
Finish
Black Oxide
System of Measurement
Metric

Description

Gear Rack, Face Width 5 mm, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 0.5, Number of Teeth 62, Overall Height 12 mm, Overall Length 101 mm, Pitch Height 11.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.