Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground and Machined Steel Worms

  • Mfr # SW2.5-R2

  • Zoro # G904671518


product price: $61.25
/ea

Key Features

Precision Class
KHK W 001 Grade 4
Tooth Direction
Right Hand
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW2.5-R2
Zoro #
G904671518
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
30 mm
Face Width
45 mm
Pitch Diameter
37 mm
Outside Diameter
42 mm
Bore Diameter
15 mm

Details

Item
Ground & Machined Worm
Precision Class
KHK W 001 Grade 4
Tooth Direction
Right Hand
Metric Module Pitch
2.5
Pressure Angle
20 Degrees
Finish
Black Oxide
System of Measurement
Metric
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Number of Starts
2
Gear Shape
W1
Hub Projection
18 mm
Bore Type
Plain

Description

Ground & Machined Worm, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Finish Black Oxide, Gear Shape W1, Hub Diameter 30 mm, Hub Projection 18 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5, Number of Starts 2, Outside Diameter 42 mm, Overall Length 63 mm, Pitch Diameter 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.