Ground Helical Gears
Mfr # KHG1-28L
Zoro # G504841557
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
28
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Tooth Direction
Left Hand
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG1-28L
Zoro #
G504841557
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
8 mm
Hub Diameter
20 mm
Outside Diameter
30 mm
Overall Length
18 mm
Face Width
8 mm
Bore Diameter Tolerance
H7
Pitch Diameter
28 mm
Details
Item
Ground Helical Gear
Number of Teeth
28
Material
Alloy Steel
Precision Class
JIS N6 (JIS B1702-1:1998)
Tooth Direction
Left Hand
Finish
Black Oxide
Gear Type
Helical
Metric Module Pitch
1
Gear Shape
S1
Hub Projection
10 mm
System of Measurement
Metric
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
21.5 Degrees
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Pressure Angle
20 Degrees
Description
Ground Helical Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Face Width 8 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 20 mm, Hub Projection 10 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC, Number of Teeth 28, Outside Diameter 30 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.