Zoro Homepage

Ground Helical Gears

  • Mfr # KHG1.5-50L

  • Zoro # G104841544


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Alloy Steel
Gear Shape
S1
Bore Diameter
18 mm
Precision Class
JIS N6 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG1.5-50L
Zoro #
G104841544
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
18 mm
Outside Diameter
78 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
Pitch Diameter
75 mm
Hub Diameter
60 mm
Overall Length
24 mm

Details

Item
Ground Helical Gear
Number of Teeth
50
Material
Alloy Steel
Gear Shape
S1
Precision Class
JIS N6 (JIS B1702-1:1998)
System of Measurement
Metric
Metric Module Pitch
1.5
Maximum Teeth Hardness
60 HRC
Spiral Angle
21.5 Degrees
Hub Projection
12 mm
Finish
Black Oxide
Pressure Angle
20 Degrees
Gear Type
Helical
Teeth Heat Treatment
Hardened Teeth
Minimum Teeth Hardness
50 HRC
Tooth Direction
Left Hand

Description

Ground Helical Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 60 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 50, Outside Diameter 78 mm, Overall Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.