Ground Helical Gears
Mfr # KHG1.5-90L
Zoro # G204841680
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
90
Material
Alloy Steel
Hub Projection
12 mm
Tooth Direction
Left Hand
Teeth Heat Treatment
Hardened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG1.5-90L
Zoro #
G204841680
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
135 mm
Overall Length
24 mm
Outside Diameter
138 mm
Face Width
12 mm
Hub Diameter
70 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7
Details
Item
Ground Helical Gear
Number of Teeth
90
Material
Alloy Steel
Hub Projection
12 mm
Tooth Direction
Left Hand
Teeth Heat Treatment
Hardened Teeth
Precision Class
JIS N6 (JIS B1702-1:1998)
Maximum Teeth Hardness
60 HRC
Gear Type
Helical
Minimum Teeth Hardness
50 HRC
Spiral Angle
21.5 Degrees
Pressure Angle
20 Degrees
Gear Shape
S1
Metric Module Pitch
1.5
Finish
Black Oxide
System of Measurement
Metric
Description
Ground Helical Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Face Width 12 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 70 mm, Hub Projection 12 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC, Number of Teeth 90, Outside Diameter 138 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.