Ground Helical Gears
Mfr # KHG2-30L
Zoro # G704841791
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
30
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Gear Type
Helical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KHG2-30L
Zoro #
G704841791
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
16 mm
Bore Diameter Tolerance
H7
Bore Diameter
18 mm
Outside Diameter
64 mm
Hub Diameter
50 mm
Overall Length
29 mm
Pitch Diameter
60 mm
Details
Item
Ground Helical Gear
Number of Teeth
30
Material
Alloy Steel
Maximum Teeth Hardness
60 HRC
System of Measurement
Metric
Gear Type
Helical
Metric Module Pitch
2
Gear Shape
S1
Spiral Angle
21.5 Degrees
Tooth Direction
Left Hand
Minimum Teeth Hardness
50 HRC
Hub Projection
13 mm
Pressure Angle
20 Degrees
Precision Class
JIS N6 (JIS B1702-1:1998)
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Description
Ground Helical Gear, Bore Diameter 18 mm, Bore Diameter Tolerance H7, Face Width 16 mm, Finish Black Oxide, Gear Shape S1, Gear Type Helical, Hub Diameter 50 mm, Hub Projection 13 mm, Material Alloy Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC, Number of Teeth 30, Outside Diameter 64 mm, Overall Length 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.