Shop NTN
See all product information
Create Account
Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Sealed
- Mfr # R6LLB C3
- Zoro # G309124596
product price:Â
$
24.95
/ea
Key Features
Cage Material
Steel
Seal Material
Nitrile Rubber
Type
Miniature / Extra Small Ball Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- R6LLB C3
- Zoro #
- G309124596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Seal Material
- Nitrile Rubber
- Type
- Miniature / Extra Small Ball Bearing
- Temp. Range
- -40 Degrees to 250 Degrees F
- Seal Type
- Non-Contact
- Dynamic Radial Load Capacity
- 740 lbf, 3,300 N, 3.30 kN
- Static Radial Load Capacity
- 315 lbf1400 N1.40 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.