Zoro Homepage

Hubless Nylon Spur Gears

  • Mfr # PSA2.5-60

  • Zoro # G004669989


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Nylon
Bore Diameter
15 mm
System of Measurement
Metric
Face Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA2.5-60
Zoro #
G004669989
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Face Width
25 mm
Pitch Diameter
150 mm
Outside Diameter
155 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
60
Material
Nylon
System of Measurement
Metric
Standards
RoHS Compliant
Material Grade
MC901
Metric Module Pitch
2.5
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
Hub Type
No Hub
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Gear Shape
S5

Description

Hubless Nylon Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.