Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2-42

  • Zoro # G604670477


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
42
Material
Stainless Steel
Hub Type
No Hub
Bore Diameter
15 mm
Gear Shape
S5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2-42
Zoro #
G604670477
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
88 mm
Face Width
20 mm
Pitch Diameter
84 mm
Bore Diameter Tolerance
H7

Details

Item
Hubless Spur Gear
Number of Teeth
42
Material
Stainless Steel
Hub Type
No Hub
Gear Shape
S5
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
2
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Material Grade
SUS303
Resistance Properties
Rust Resistant

Description

Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 84 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.