Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubless Stainless Steel Spur Gears

  • Mfr # SUSA2.5-42

  • Zoro # G204670228


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
42
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Gear Shape
S5
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUSA2.5-42
Zoro #
G204670228
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Face Width
25 mm
Pitch Diameter
105 mm
Outside Diameter
110 mm

Details

Item
Hubless Spur Gear
Number of Teeth
42
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Gear Shape
S5
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Bore Type
Plain
Standards
RoHS Compliant
Metric Module Pitch
2.5
Resistance Properties
Rust Resistant
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Type
No Hub

Description

Hubless Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.