Hubless Stainless Steel Spur Gears
Mfr # SUSA2.5-56
Zoro # G504670065
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
56
Material
Stainless Steel
Hub Type
No Hub
Resistance Properties
Rust Resistant
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSA2.5-56
Zoro #
G504670065
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
140 mm
Face Width
25 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Outside Diameter
145 mm
Details
Item
Hubless Spur Gear
Number of Teeth
56
Material
Stainless Steel
Hub Type
No Hub
Resistance Properties
Rust Resistant
Standards
RoHS Compliant
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Material Grade
SUS303
Bore Type
Plain
Maximum Teeth Hardness
187 HB
Gear Shape
S5
Description
Hubless Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.