Hubless Steel Spur Gears
Mfr # SSA2-50
Zoro # G704671534
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Number of Teeth
50
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Bore Diameter Tolerance
H7
Hub Type
No Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSA2-50
Zoro #
G704671534
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Pitch Diameter
100 mm
Outside Diameter
104 mm
Bore Diameter
18 mm
Face Width
20 mm
Details
Item
Hubless Spur Gear
Number of Teeth
50
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Hub Type
No Hub
Material Grade
S45C
Finish
Black Oxide
Bore Type
Plain
Gear Shape
S5
Pressure Angle
20 Degrees
Metric Module Pitch
2
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
System of Measurement
Metric
Description
Hubless Spur Gear, Metric Module Pitch 2, Bore Diameter 18 mm, Bore Type Plain, Hub Type No Hub, Face Width 20 mm, Pitch Diameter 100 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.