Zoro Homepage

Hubless Steel Spur Gears

  • Mfr # SSA2-56

  • Zoro # G804671571


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Number of Teeth
56
Material
Carbon Steel
Bore Diameter
18 mm
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA2-56
Zoro #
G804671571
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
18 mm
Face Width
20 mm
Bore Diameter Tolerance
H7
Pitch Diameter
112 mm
Outside Diameter
116 mm

Details

Item
Hubless Spur Gear
Number of Teeth
56
Material
Carbon Steel
Material Grade
S45C
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Hub Type
No Hub
Bore Type
Plain
System of Measurement
Metric
Gear Shape
S5
Finish
Black Oxide
Metric Module Pitch
2

Description

Hubless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.