Zoro Homepage

Internal / Ring Gears

  • Mfr # SI2.5-80

  • Zoro # G404841640


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Material
Carbon Steel
Material Grade
S45C
Metric Module Pitch
2.5
Face Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI2.5-80
Zoro #
G404841640
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Pitch Diameter
200 mm
Inside Diameter
195 mm
Outside Diameter
260 mm

Details

Item
Internal Ring Gear
Number of Teeth
80
Material
Carbon Steel
Material Grade
S45C
Metric Module Pitch
2.5
Precision Class
JIS N8 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Finish
Black Oxide
Gear Shape
T1
Maximum Teeth Hardness
194 HB
System of Measurement
Metric

Description

Internal / Ring Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.