Internal / Ring Gears
Mfr # SIR2.5-120
Zoro # G004841675
product price: $687.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
120
Material
Carbon Steel
Outside Diameter
355 mm
Face Width
25 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIR2.5-120
Zoro #
G004841675
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
355 mm
Face Width
25 mm
Pitch Diameter
300 mm
Inside Diameter
295 mm
Details
Item
Internal Ring Gear
Number of Teeth
120
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Metric
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
2.5
Gear Shape
T1
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.