Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS1.5-100

  • Zoro # G504671475


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Material
Nylon
Outside Diameter
153 mm
Metric Module Pitch
1.5
Hub Projection
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-100
Zoro #
G504671475
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
153 mm
Hub Diameter
60 mm
Bore Diameter
12 mm
Face Width
15 mm
Overall Length
25 mm
Pitch Diameter
150 mm
Bore Diameter Tolerance
H7

Details

Item
Machined Spur Gear
Number of Teeth
100
Material
Nylon
Metric Module Pitch
1.5
Hub Projection
10 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Minimum Teeth Hardness
115 HRR
Pressure Angle
20 Degrees
Gear Shape
S1
Standards
RoHS Compliant
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Material Grade
MC901
System of Measurement
Metric

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 150 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.