Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS1.5-95

  • Zoro # G604671467


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
95
Material
Nylon
Maximum Teeth Hardness
120 HRR
Bore Diameter Tolerance
H7
Pitch Diameter
142.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1.5-95
Zoro #
G604671467
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
142.5 mm
Outside Diameter
145.5 mm
Bore Diameter
12 mm
Face Width
15 mm
Overall Length
25 mm
Hub Diameter
60 mm

Details

Item
Machined Spur Gear
Number of Teeth
95
Material
Nylon
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Hub Projection
10 mm
System of Measurement
Metric
Material Grade
MC901
Metric Module Pitch
1.5
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 142.5 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.