Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Nylon Spur Gears

  • Mfr # PS2-14

  • Zoro # G304670418


product price: $30.39
/ea

Key Features

Number of Teeth
14
Material
Nylon
Outside Diameter
32 mm
System of Measurement
Metric
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2-14
Zoro #
G304670418
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
32 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Hub Diameter
20 mm
Face Width
20 mm
Overall Length
30 mm
Pitch Diameter
28 mm

Details

Item
Machined Spur Gear
Number of Teeth
14
Material
Nylon
System of Measurement
Metric
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
10 mm
Material Grade
MC901
Minimum Teeth Hardness
115 HRR
Standards
RoHS Compliant
Bore Type
Plain
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Metric Module Pitch
2

Description

Machined Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 28 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.