Zoro Homepage

Machined Nylon Spur Gears

  • Mfr # PS2.5-12

  • Zoro # G104670076


product price: $32.15
/ea

Key Features

Number of Teeth
12
Material
Nylon
Gear Shape
S1
Material Grade
MC901
Pitch Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2.5-12
Zoro #
G104670076
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
30 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Outside Diameter
35 mm
Hub Diameter
23 mm
Face Width
25 mm
Overall Length
37 mm

Details

Item
Machined Spur Gear
Number of Teeth
12
Material
Nylon
Gear Shape
S1
Material Grade
MC901
Standards
RoHS Compliant
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Minimum Teeth Hardness
115 HRR
Bore Type
Plain
Maximum Teeth Hardness
120 HRR
Hub Projection
12 mm
Pressure Angle
20 Degrees
Metric Module Pitch
2.5

Description

Machined Spur Gear, Metric Module Pitch 2.5, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 23 mm, Hub Projection 12 mm, Face Width 25 mm, Pitch Diameter 30 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.