Molded Plastic Spur Gears
Mfr # DS0.8-12
Zoro # G304671576
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Number of Teeth
12
Material
Duracon
Gear Construction
Webbed
Bore Diameter
3 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0.8-12
Zoro #
G304671576
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
3 mm
Hub Diameter
6 mm
Face Width
4 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Pitch Diameter
9.6 mm
Outside Diameter
11.2 mm
Overall Length
9 mm
Details
Item
Spur Gear
Number of Teeth
12
Material
Duracon
Gear Construction
Webbed
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Precision Class
JIS N12 (JIS B1702-1:1998)
Hub Projection
5 mm
Minimum Teeth Hardness
110 HRR
Material Fabrication
Molded
Gear Shape
S9
Metric Module Pitch
0.8
Pressure Angle
20 Degrees
Material Grade
M90-44
Standards
RoHS Compliant
Description
Spur Gear, Metric Module Pitch 0.8, Bore Diameter 3 mm, Bore Type Plain, Hub Diameter 6 mm, Hub Projection 5 mm, Face Width 4 mm, Pitch Diameter 9.6 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.