Molded Plastic Spur Gears
Mfr # DS0.8-56
Zoro # G904671433
product price: $9.89
/eaKey Features
Number of Teeth
56
Material
Duracon
Material Grade
M90-44
Metric Module Pitch
0.8
Material Fabrication
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS0.8-56
Zoro #
G904671433
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
-0.05 to -0.3 mm
Hub Diameter
14.5 mm
Overall Length
9 mm
Face Width
4 mm
Outside Diameter
46.4 mm
Bore Diameter
6 mm
Pitch Diameter
44.8 mm
Details
Item
Spur Gear
Number of Teeth
56
Material
Duracon
Material Grade
M90-44
Metric Module Pitch
0.8
Material Fabrication
Molded
Hub Projection
6 mm
Minimum Teeth Hardness
110 HRR
Maximum Teeth Hardness
120 HRR
Gear Shape
S9
Standards
RoHS Compliant
Gear Construction
Webbed
Bore Type
Plain
System of Measurement
Metric
Precision Class
JIS N12 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Description
Spur Gear, Metric Module Pitch 0.8, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14.5 mm, Hub Projection 6 mm, Face Width 4 mm, Pitch Diameter 44.8 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.