Molded Plastic Spur Gears
Mfr # DS1-18
Zoro # G004671425
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Number of Teeth
18
Material
Duracon
Material Grade
M90-44
Overall Length
12 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS1-18
Zoro #
G004671425
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
12 mm
Outside Diameter
20 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
-0.05 to -0.3 mm
Pitch Diameter
18 mm
Face Width
6 mm
Hub Diameter
10 mm
Details
Item
Spur Gear
Number of Teeth
18
Material
Duracon
Material Grade
M90-44
System of Measurement
Metric
Pressure Angle
20 Degrees
Maximum Teeth Hardness
120 HRR
Material Fabrication
Molded
Precision Class
JIS N12 (JIS B1702-1:1998)
Standards
RoHS Compliant
Metric Module Pitch
1
Gear Shape
S9
Gear Construction
Webbed
Hub Projection
6 mm
Minimum Teeth Hardness
110 HRR
Bore Type
Plain
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 10 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 18 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.