Zoro Homepage

Molded Plastic Worm Wheels

  • Mfr # DG0.8-20R1

  • Zoro # G604670514


product price: $13.99
/ea

Key Features

Gear Shape
HA
Bore Diameter
5 mm
Bore Diameter Tolerance
+/- 0.1 mm
Bore Type
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG0.8-20R1
Zoro #
G604670514
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
5 mm
Bore Diameter Tolerance
+/- 0.1 mm
Outside Diameter
17.6 mm
Pitch Diameter
16.03 mm
Hub Diameter
12 mm
Face Width
9 mm
Overall Length
18 mm

Details

Gear Shape
HA
Bore Type
Plain
System of Measurement
Metric
Metric Module Pitch
0.8
Tooth Direction
Right Hand
Hub Projection
9 mm
Number of Starts
1
Item
Worm Wheel
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 5
Material
Acetal
Number of Teeth
20
Reduction Ratio
20

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.