Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Plastic Worm Wheels

  • Mfr # DG0.8-50R1

  • Zoro # G904670443


product price: $25.19
/ea

Key Features

Metric Module Pitch
0.8
Hub Projection
9 mm
Tooth Direction
Right Hand
System of Measurement
Metric
Bore Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG0.8-50R1
Zoro #
G904670443
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Overall Length
18 mm
Outside Diameter
41.6 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
25 mm
Face Width
9 mm
Pitch Diameter
40.07 mm

Details

Metric Module Pitch
0.8
Hub Projection
9 mm
Tooth Direction
Right Hand
System of Measurement
Metric
Item
Worm Wheel
Pressure Angle
20 Degrees
Bore Type
Plain
Reduction Ratio
50
Number of Starts
1
Material
Acetal
Gear Shape
HA
Number of Teeth
50
Precision Class
KHK W 002 Grade 5

Description

Molded Plastic Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.