Zoro Homepage

Nyllon Miter Gears

  • Mfr # PM2-25

  • Zoro # G604841815


product price: $55.69
/ea

Key Features

Number of Teeth
25
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Hub Diameter
40 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2-25
Zoro #
G604841815
UPC #
-
Country of Origin
China

Dimensions

Hub Diameter
40 mm
Outside Diameter
52.83 mm
Pitch Diameter
50 mm
Overall Length
24.33 mm
Face Width
12 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Miter Gear
Number of Teeth
25
Material
Nylon
Precision Class
JIS B 1704:1978 Grade 4
Pressure Angle
20 Degrees
Metric Module Pitch
2
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
System of Measurement
Metric
Hub Projection
10 mm
Mounting Distance
40 mm
Material Grade
MC901
Gear Shape
B3
Tooth Form
Straight
For Shaft Angle
90 Degrees
Minimum Teeth Hardness
115 HRR

Description

Nyllon Miter Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.