Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bevel Gear

  • Mfr # PB1.5-4020

  • Zoro # G604845486


product price: $71.99
/ea

Key Features

Number of Teeth
40
Material
Nylon
Gear Shape
B4
System of Measurement
Metric
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1.5-4020
Zoro #
G604845486
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Face Width
10 mm
Hub Diameter
38 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
60 mm
Outside Diameter
60.88 mm
Overall Length
25.01 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Nylon
Gear Shape
B4
System of Measurement
Metric
Metric Module Pitch
1.5
Precision Class
JIS B 1704:1978 Grade 4
Minimum Teeth Hardness
115 HRR
Mounting Distance
35 mm
Hub Projection
15 mm
Tooth Form
Straight
Maximum Teeth Hardness
120 HRR
Bore Type
Plain
Ratio
2
Pressure Angle
20 Degrees
Material Grade
MC901

Description

Nylon Bevel Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.