Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN1.5-13L

  • Zoro # G804841356


product price: $35.49
/ea

Key Features

Gear Type
Screw
Number of Teeth
13
Outside Diameter
30.58 mm
Pressure Angle
20 Degrees
Face Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1.5-13L
Zoro #
G804841356
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
30.58 mm
Face Width
15 mm
Pitch Diameter
27.58 mm
Hub Diameter
23 mm
Overall Length
25 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Screw Gear
Gear Type
Screw
Number of Teeth
13
Pressure Angle
20 Degrees
Bore Type
Plain
Minimum Teeth Hardness
115 HRR
Tooth Direction
Left Hand
Maximum Teeth Hardness
120 HRR
Gear Shape
S1
Material
Nylon
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
System of Measurement
Metric
Metric Module Pitch
1.5
Hub Projection
10 mm

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.