Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Screw Gear

  • Mfr # PN1.5-15R

  • Zoro # G404841343


product price: $37.79
/ea

Key Features

Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Hub Diameter
25 mm
Gear Type
Screw
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN1.5-15R
Zoro #
G404841343
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
25 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Overall Length
25 mm
Outside Diameter
34.82 mm
Pitch Diameter
31.82 mm
Face Width
15 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Gear Type
Screw
Maximum Teeth Hardness
120 HRR
Pressure Angle
20 Degrees
System of Measurement
Metric
Tooth Direction
Right Hand
Material
Nylon
Number of Teeth
15
Minimum Teeth Hardness
115 HRR
Gear Shape
S1
Hub Projection
10 mm
Spiral Angle
45 Degrees
Metric Module Pitch
1.5

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.