Zoro Homepage

Nylon Screw Gear

  • Mfr # PN2-10R

  • Zoro # G504841427


product price: $35.99
/ea

Key Features

Face Width
20 mm
Bore Type
Plain
Bore Diameter Tolerance
+/- 0.2 mm
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN2-10R
Zoro #
G504841427
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
20 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
35 mm
Outside Diameter
32.28 mm
Bore Diameter
10 mm
Pitch Diameter
28.28 mm
Hub Diameter
22 mm

Details

Item
Screw Gear
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
120 HRR
Material
Nylon
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Metric Module Pitch
2
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
Number of Teeth
10
Gear Type
Screw
Gear Shape
S1
Minimum Teeth Hardness
115 HRR
Hub Projection
15 mm

Description

Nylon Screw Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.