Nylon Screw Gear
Mfr # PN2.5-20R
Zoro # G804841400
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Overall Length
38 mm
Hub Diameter
60 mm
Bore Diameter
12 mm
Face Width
22 mm
Gear Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN2.5-20R
Zoro #
G804841400
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
38 mm
Hub Diameter
60 mm
Bore Diameter
12 mm
Face Width
22 mm
Pitch Diameter
70.71 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
75.71 mm
Details
Item
Screw Gear
Gear Type
Screw
Material
Nylon
Hub Projection
16 mm
Gear Shape
S1
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Maximum Teeth Hardness
120 HRR
Number of Teeth
20
Minimum Teeth Hardness
115 HRR
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Spiral Angle
45 Degrees
System of Measurement
Metric
Tooth Direction
Right Hand
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.