Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Worm Wheels

  • Mfr # PG1-40R1

  • Zoro # G704670407


product price: $34.99
/ea

Key Features

Overall Length
20 mm
Gear Shape
H1
Metric Module Pitch
1
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1-40R1
Zoro #
G704670407
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20 mm
Pitch Diameter
40.08 mm
Outside Diameter
43 mm
Hub Diameter
26 mm
Face Width
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm

Details

Item
Worm Wheel
Gear Shape
H1
Metric Module Pitch
1
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 5
Number of Teeth
40
Bore Type
Plain
Reduction Ratio
40
System of Measurement
Metric
Hub Projection
10 mm
Pressure Angle
20 Degrees
Number of Starts
1
Material
Nylon

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.